Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Part Filter, 1/2 in, Particulate, 1.22 lb

  • Mfr # 8652ABBM4JA000N

  • Zoro # G909833829


product price: $99.69
/ea
Free Shipping & Returns

Key Features

Filter Bowl Material
Metal
Overall Width
2 5/8 in
Filter Type
Particulate
Drain Included
Yes
Minimum Operating Temperature
-4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8652ABBM4JA000N
Zoro #
G909833829
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 5/8 in
Overall Height
8 9/16 in
Air Outlet Size
1/2 in
Overall Depth
2 3/4 in
Air Inlet Size
1/2 in

Details

Filter Bowl Material
Metal
Filter Type
Particulate
Drain Included
Yes
Minimum Operating Temperature
-4 Degrees F
Differential Pressure Indicator Included
No
Seal Material
NBR/FKM
Body Material
Aluminum
Air Outlet Gender
Female
Filter Element Material
Sintered Polyethylene
Series
652
Filter Rating
5 micron
Weight
1.22 lb
Gauge Included
Yes
Air Inlet Gender
Female
For Substance Type
Air
Drain Type
Semi-Automatic/Manual Drain
Sight Gauge Included
Yes
Air Inlet Type
NPT
Item
Part Filter
Standards
ISO 1179-1
Maximum Operating Temperature
122 Degrees F
Air Outlet Type
NPTF
For Fluid Type
Air/Inert Gas

Description

Part Filter, Filter Type Particulate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Operating Temperature 122 Degrees F, Overall Width 2 5/8 in, Overall Height 8 9/16 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Semi-Automatic/Manual Drain, Series 652, Differential Pressure Indicator Included No, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPTF, Body Material Aluminum, Filter Element Material Sintered Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.