Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Part Filter, 1/4 in, Particulate, 0.52 lb

  • Mfr # 8651ABBP2JA000N

  • Zoro # G609833822


product price: $44.69
/ea

Key Features

Overall Width
2 in
Drain Included
Yes
Filter Bowl Material
Polycarbonate
Air Inlet Size
1/4 in
Drain Type
Semi-Automatic/Manual Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8651ABBP2JA000N
Zoro #
G609833822
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 in
Air Inlet Size
1/4 in
Overall Height
7 3/4 in
Overall Depth
2 1/4 in
Air Outlet Size
1/4 in

Details

Drain Included
Yes
Filter Bowl Material
Polycarbonate
Drain Type
Semi-Automatic/Manual Drain
Includes
Bowl and Guard
Series
651
Filter Type
Particulate
Item
Part Filter
Seal Material
NBR/FKM
Filter Bowl Guard Included
Yes
For Substance Type
Air
Weight
0.52 lb
Filter Bowl Guard Material
Polycarbonate
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
-4 Degrees F
Air Inlet Type
NPT
Air Outlet Type
NPTF
Filter Rating
5 micron
Body Material
Aluminum
For Fluid Type
Air/Inert Gas
Filter Element Material
Sintered Polyethylene
Sight Gauge Included
No
Air Inlet Gender
Female
Differential Pressure Indicator Included
No
Air Outlet Gender
Female
Standards
ISO 1179-1

Description

Part Filter, Filter Type Particulate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Temperature 122 Degrees F, Overall Width 2 in, Overall Height 7 3/4 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Semi-Automatic/Manual Drain, Series 651, Differential Pressure Indicator Included No, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPTF, Body Material Aluminum, Filter Bowl Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.