Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Part Filter, 1/8 in, Particulate, 0.84 lb

  • Mfr # 8651ABBM1JA000N

  • Zoro # G609833785


product price: $63.79
/ea

Key Features

Standards
ISO 1179-1
Weight
0.84 lb
Body Material
Aluminum
Sight Gauge Included
Yes
Overall Depth
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8651ABBM1JA000N
Zoro #
G609833785
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2 1/4 in
Air Inlet Size
1/8 in
Air Outlet Size
1/8 in
Overall Height
7 3/4 in
Overall Width
2 in

Details

Standards
ISO 1179-1
Weight
0.84 lb
Body Material
Aluminum
Sight Gauge Included
Yes
Item
Part Filter
Gauge Included
Yes
Air Outlet Gender
Female
Air Inlet Type
NPT
Drain Included
Yes
Filter Bowl Material
Metal
Maximum Operating Temperature
122 Degrees F
For Fluid Type
Air/Inert Gas
Filter Rating
5 micron
Filter Type
Particulate
Air Inlet Gender
Female
For Substance Type
Air
Minimum Operating Temperature
-4 Degrees F
Filter Element Material
Sintered Polyethylene
Series
651
Seal Material
NBR/FKM
Air Outlet Type
NPTF
Drain Type
Semi-Automatic/Manual Drain
Differential Pressure Indicator Included
No

Description

Part Filter, Filter Type Particulate, Air Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 122 Degrees F, Overall Width 2 in, Overall Height 7 3/4 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Semi-Automatic/Manual Drain, Series 651, Differential Pressure Indicator Included No, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/8 in, Air Outlet Type NPTF, Body Material Aluminum, Filter Element Material Sintered Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.