Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Part Filter, 3/4 in, Particulate, 2.06 lb

  • Mfr # 8653ABBP5JA000N

  • Zoro # G409833756


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Air Outlet Type
NPTF
Filter Bowl Guard Material
Polycarbonate
Air Inlet Size
3/4 in
For Substance Type
Air
Filter Bowl Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8653ABBP5JA000N
Zoro #
G409833756
UPC #
-
Country of Origin
United States

Dimensions

Air Inlet Size
3/4 in
Overall Height
10 1/4 in
Overall Depth
3 11/16 in
Overall Width
3 9/16 in
Air Outlet Size
3/4 in

Details

Air Outlet Type
NPTF
Filter Bowl Guard Material
Polycarbonate
For Substance Type
Air
Filter Bowl Material
Polycarbonate
Filter Type
Particulate
Air Inlet Gender
Female
Standards
ISO 1179-1
Filter Element Material
Sintered Polyethylene
Air Outlet Gender
Female
Item
Part Filter
Minimum Operating Temperature
-4 Degrees F
For Fluid Type
Air/Inert Gas
Series
653
Filter Bowl Guard Included
Yes
Maximum Operating Temperature
122 Degrees F
Body Material
Aluminum
Differential Pressure Indicator Included
No
Drain Included
Yes
Air Inlet Type
NPT
Drain Type
Semi-Automatic/Manual Drain
Includes
Bowl and Guard
Filter Rating
5 micron
Sight Gauge Included
No
Weight
2.06 lb
Seal Material
NBR/FKM

Description

Part Filter, Filter Type Particulate, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Operating Temperature 122 Degrees F, Overall Width 3 9/16 in, Overall Height 10 1/4 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Semi-Automatic/Manual Drain, Series 653, Differential Pressure Indicator Included No, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/4 in, Air Outlet Type NPTF, Body Material Aluminum, Filter Bowl Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.