Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, 1 in, Aluminum, 2.43 lb

  • Mfr # 8653AR006FA00H0

  • Zoro # G409843410


product price: $119.66
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
122 Degrees F
Maximum Flow Rate
406.1 scfm
Minimum Operating Pressure
7 psig
Standards
ISO 1179-1
Air Inlet Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8653AR006FA00H0
Zoro #
G409843410
UPC #
-
Country of Origin
United States

Dimensions

Air Inlet Size
1 in
Overall Height
7 in
Overall Depth
1 15/16 in
Overall Width
3 9/16 in

Details

Item
Regulator
Maximum Operating Temperature
122 Degrees F
Maximum Flow Rate
406.1 scfm
Minimum Operating Pressure
7 psig
Standards
ISO 1179-1
Modular Connection
Modular Connection
Series
653
Regulator Type
Relieving
For Substance Type
Air
Sight Gauge Included
No
Body Material
Aluminum
Pressure Gauge Included
Yes
Weight
2.43 lb
For Fluid Type
Air/Inert Gas
Air Inlet Type
NPT
Seal Material
NBR/FKM
Minimum Operating Temperature
-4 Degrees F
Air Inlet Gender
Female
Maximum Operating Pressure
145 psig

Description

Regulator, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 406.1 scfm, Maximum Operating Pressure 145 psig, Maximum Operating Temperature 122 Degrees F, Pressure Gauge Included Yes, Overall Width 3 9/16 in, Series 653, Air Inlet Gender Female, Body Material Aluminum, For Fluid Type Air/Inert Gas, For Substance Type Air, Minimum Operating Pressure 7 psig, Minimum Operating Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.