Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sandwich Single Air Regulator, 46 cfm

  • Mfr # 081RS100J000000

  • Zoro # G2970231


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Regulators
1/8 in
Max. Inlet Pressure - Regulators
150 psi
Adjustment Range - Regulators
10 to 130 psi
Max. Temp. - Regulators
115 Degrees F
Overall Height - Regulators
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081RS100J000000
Zoro #
G2970231
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Regulators
1/8 in
Overall Height - Regulators
0.13 in
Overall Width - Regulators
0.06 in
Overall Height (Regulators)
0.13"
Overall Length
6.75 in
Pipe Size (Regulators)
1/8"
Overall Width (Regulators)
0.06"
Overall Width
1/16 in
Pressure Gauge Port Size
1/8 in
Overall Depth
6 3/4 in
Overall Height
1/8 in

Details

Item
Sandwich Single Air Regulator
Max. Inlet Pressure - Regulators
150 psi
Adjustment Range - Regulators
10 to 130 psi
Max. Temp. - Regulators
115 Degrees F
Gauge Port
1/8 in NPT
Compressed Air Regulator Product Grouping
Sandwich Single Air Regulator
Includes
Gauge
Max. Inlet Pressure (Regulators)
150 psi
Max. Temp. (Regulators)
115 Degrees F
Adjustment Range (Regulators)
10 to 130 psi
Series
Mark 8
Adjustment Knob
Round
Valve Design
Relieving
Max. Flow (Regulators)
46 cfm
Max. Flow - Regulators
46 cfm
Adjustment Mechanism
Knob
Standards
CSA, IP65, UL Listed
Pressure Gauge Port Gender
Female
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Temperature
115 Degrees F
Minimum Regulated Pressure
10 psi
Maximum Operating Pressure
150 psi
For Substance Type
Air
For Fluid Type
Air
Number of Air Inlets
1
Maximum Flow Rate
46 cfm
Regulator Type
Relieving
Pressure Control Range
10 to 130 psi
Number of Air Outlets
1
Maximum Regulated Pressure
130 psi
Pressure Gauge Included
Yes
Pressure Gauge Port Type
NPT

Description

Sandwich Single Air Regulator, Series Mark 8, Pressure Control Range 10 to 130 psi, Maximum Flow Rate 46 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 115 Degrees F, Overall Depth 6 3/4 in, Overall Height 1/8 in, Overall Width 1/16 in, Adjustment Mechanism Knob, For Fluid Type Air, For Substance Type Air, Includes Gauge, Maximum Regulated Pressure 130 psi, Minimum Operating Temperature -10 Degrees F, Minimum Regulated Pressure 10 psi, Number of Air Inlets 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.