Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Coil, 120V AC, Mark 55

  • Mfr # 228-723

  • Zoro # G910113408


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Type
Double DIN
Compatible with Series
Mark 55, PA55, SPA55
Product Type
Solenoid Coil
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228-723
Zoro #
G910113408
UPC #
-
Country of Origin
Mexico

Details

Voltage
120V AC
Item
Solenoid Coil
Type
Double DIN
Compatible with Series
Mark 55, PA55, SPA55
Product Type
Solenoid Coil
Frequency
60 Hz
Connection Type
Plug-In
Compatible Series
Mark 55

Description

Solenoid Coil, Voltage 120V AC, Type Double DIN, Compatible with Series Mark 55, PA55, SPA55

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.