Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Coil, 120V AC, Mark 55

  • Mfr # 228-840

  • Zoro # G210113399


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Type
Single Plug-In
Compatible with Series
Mark 55
Frequency
60 Hz
Connection Type
Plug-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228-840
Zoro #
G210113399
UPC #
-
Country of Origin
Mexico

Details

Voltage
120V AC
Item
Solenoid Coil
Type
Single Plug-In
Compatible with Series
Mark 55
Frequency
60 Hz
Connection Type
Plug-In
Compatible Series
Mark 55
Product Type
Solenoid Coil

Description

Solenoid Coil, Voltage 120V AC, Type Single Plug-In, Compatible with Series Mark 55

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.