Zoro Homepage

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 030SA441B013A61

  • Zoro # G709990074


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 3
Voltage
24V DC
Valve Actuator / Return
Spring
Pilot Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
030SA441B013A61
Zoro #
G709990074
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 13/32 in
Overall Width
1 1/4 in
Pilot Port Size
10-32 NPTF
Overall Length
1 13/16 in
Inlet Port Connection Size
10-32
Exhaust Port Connection Size
10-32
Pilot Port Connection Size
10-32

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Spring, ISO Class Not Applicable, Max. CFM - Valves 8.34 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Pilot Port Size 10-32 NPTF, Pilot Pressure 20 psi, Coefficient of Volume 0.18, Hardwired Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.