Zoro Homepage

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 030SA441O000030

  • Zoro # G909990140


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 3
Voltage
110 to 120V AC
Valve Actuator / Return
Spring
Pilot Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
030SA441O000030
Zoro #
G909990140
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 13/32 in
Overall Width
1 1/4 in
Overall Length
1 13/16 in
Pilot Port Size
10-32 NPTF
Exhaust Port Connection Size
10-32
Pilot Port Connection Size
10-32
Inlet Port Connection Size
10-32

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 3
Voltage
110 to 120V AC
Valve Actuator / Return
Spring
Pilot Pressure
20 psi
Power Consumption
4 W
Coefficient of Volume
0.18
Body Material
Die Cast Zinc
Override
Non-Locking
Electrical Connections
Hardwired
Valve Ways and Positions
4-Way/2-Position
Valve Vacuum Range
28" Hg. Vacuum to 150 psig
Standards
CSA Certified, UL Listed
Max. CFM - Valves
8.34 scfm
Ambient Temp. Range
-10 Degrees to 115 Degrees F; -10 Degrees to 200 Degrees F
Number of Positions
Two-Position
Number of Ways
Four-Way
NEMA Classification
NEMA 4
Shifting Technology
Direct
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Includes Mounting Hardware
Hardware Included
Pilot Port Connection Gender
Female
Number of Ports
5
Inlet Port Connection Gender
Female
Spool Material
Stainless Steel
Vacuum Rating
Vacuum Operable
NEMA Rating
4
Return Action
Spring Return
Body Features
Single
Actuator Type
Single Solenoid
Pilot Type
Internal Pilot
Flow Rate - Maximum
8.34 cfm
Operating Pressure - Maximum
150 psi
Exhaust Port Connection Gender
Female
Operating Pressure - Minimum
14 psi
Operating Temperature - Maximum
115 Degrees F
Electrical Connection Type
Hardwired
Operating Temperature - Minimum
-10 Degrees F
Inlet Port Connection Type
NPT
Duty Cycle
Continuous
Application
Bottling, High Cycle-Rate Machines, Pressing, Stamping, Tire Manufacturing
Includes Solenoid Coil
Solenoid Coil Included
For Media
Air, Inert Gas
Exhaust Port Connection Type
UNF
Product Type
Solenoid Air Control Valve
Valve Type
Spool
Coefficient of Volume (Cv)
0.18
Pilot Port Connection Type
NPT

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Spring, ISO Class Not Applicable, Max. CFM - Valves 8.34 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Pilot Port Size 10-32 NPTF, Pilot Pressure 20 psi, Coefficient of Volume 0.18, Hardwired Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.