Zoro Homepage

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 031SA4002000020

  • Zoro # G909989991


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 3
Voltage
24V AC
Valve Actuator / Return
Solenoid Pilot / Spring
Pilot Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
031SA4002000020
Zoro #
G909989991
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 21/32 in
Overall Width
1 3/8 in
Overall Length
4 7/8 in
Pilot Port Size
1/8" NPTF
Pilot Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in
Exhaust Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 3
Voltage
24V AC
Valve Actuator / Return
Solenoid Pilot / Spring
Pilot Pressure
20 psi
Power Consumption
4 W
Coefficient of Volume
0.35
Body Material
Die Cast Zinc
Override
Non-Locking
Electrical Connections
DIN Plug-In Solenoid
Valve Ways and Positions
4-Way/2-Position
Shifting Technology
Solenoid/Pilot
Number of Positions
Two-Position
Ambient Temp. Range
-10 Degrees to 115 Degrees F; -10 Degrees to 200 Degrees F
Standards
CSA Certified, UL Listed
Number of Ways
Four-Way
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Valve Vacuum Range
28" Hg. Vacuum to 150 psig
Max. CFM - Valves
16.21 scfm
NEMA Classification
NEMA 4
Actuator Type
Single Solenoid
Inlet Port Connection Gender
Female
Exhaust Port Connection Type
NPT
Operating Pressure - Minimum
14 psi
Exhaust Port Connection Gender
Female
Spool Material
Stainless Steel
Valve Type
Spool
Operating Temperature - Maximum
115 Degrees F
NEMA Rating
4
Flow Rate - Maximum
16.21 cfm
Pilot Port Connection Gender
Female
Application
Bottling, High Cycle-Rate Machines, Pressing, Stamping, Tire Manufacturing
Operating Pressure - Maximum
150 psi
Inlet Port Connection Type
NPT
Number of Ports
5
Pilot Port Connection Type
NPT
Electrical Connection Type
Plug-In
Includes Solenoid Coil
Solenoid Coil Included
For Media
Air, Inert Gas
Product Type
Solenoid Air Control Valve
Vacuum Rating
Vacuum Operable
Return Action
Spring Return
Includes Mounting Hardware
Hardware Not Included
Coefficient of Volume (Cv)
0.35
Duty Cycle
Continuous
Operating Temperature - Minimum
-10 Degrees F
Body Features
Single

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid Pilot / Spring, ISO Class Not Applicable, Max. CFM - Valves 16.21 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Pilot Port Size 1/8 In. NPTF, Pilot Pressure 20 psi, Coefficient of Volume 0.35

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.