Zoro Homepage

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 031SA4002000040

  • Zoro # G609990082


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 3
Voltage
220 to 240V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
031SA4002000040
Zoro #
G609990082
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 21/32 in
Overall Width
1 3/8 in
Pilot Port Size
1/8" NPTF
Overall Length
4 7/8 in
Pilot Port Connection Size
1/8 in
Exhaust Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 3
Voltage
220 to 240V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
20 psi
Power Consumption
4.6 W
Coefficient of Volume
0.35
Body Material
Die Cast Zinc
Override
Non-Locking
Electrical Connections
DIN Plug-In
Valve Ways and Positions
4-Way/2-Position
Ambient Temp. Range
-10 Degrees to 115 Degrees F; -10 Degrees to 200 Degrees F
Max. CFM - Valves
16.21 scfm
Standards
CSA Certified, UL Listed
Shifting Technology
Direct
Valve Vacuum Range
28" Hg. Vacuum to 150 psig
NEMA Classification
NEMA 4
Number of Positions
Two-Position
Number of Ways
Four-Way
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Number of Ports
5
Inlet Port Connection Gender
Female
Exhaust Port Connection Gender
Female
Inlet Port Connection Type
NPT
Actuator Type
Single Solenoid
Operating Temperature - Minimum
-10 Degrees F
Product Type
Solenoid Air Control Valve
Includes Solenoid Coil
Solenoid Coil Included
Electrical Connection Type
Plug-In
Operating Pressure - Minimum
14 psi
Pilot Port Connection Gender
Female
Valve Type
Spool
For Media
Air, Inert Gas
Duty Cycle
Continuous
Coefficient of Volume (Cv)
0.35
Operating Temperature - Maximum
115 Degrees F
Exhaust Port Connection Type
NPT
Includes Mounting Hardware
Hardware Not Included
Pilot Port Connection Type
NPT
Vacuum Rating
Vacuum Operable
Operating Pressure - Maximum
150 psi
Application
Bottling, High Cycle-Rate Machines, Pressing, Stamping, Tire Manufacturing
Spool Material
Stainless Steel
Return Action
Spring Return
Body Features
Single
Flow Rate - Maximum
16.21 cfm
NEMA Rating
4

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 220 to 240V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Max. CFM - Valves 16.21 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Pilot Port Size 1/8 In. NPTF, Pilot Pressure 20 psi, Coefficient of Volume 0.35

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.