Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 031SA441B000061

  • Zoro # G310087804


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 3
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
031SA441B000061
Zoro #
G310087804
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 21/32 in
Overall Width
1 3/8 in
Overall Length
4 7/8 in
Pilot Port Size
1/8" NPTF
Pilot Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in
Exhaust Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 3
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
20 psi
Power Consumption
6 W
Coefficient of Volume
0.35
Body Material
Die Cast Zinc
Override
Non-Locking
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/2-Position
Standards
CSA Certified, UL Listed
Number of Ways
Four-Way
NEMA Classification
NEMA 4
Max. CFM - Valves
16.21 scfm
Shifting Technology
Direct
Ambient Temp. Range
-10 Degrees to 115 Degrees F; -10 Degrees to 200 Degrees F
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Valve Vacuum Range
28" Hg. Vacuum to 150 psig
Number of Positions
Two-Position
Actuator Type
Single Solenoid
Includes Mounting Hardware
Hardware Included
Inlet Port Connection Gender
Female
Operating Pressure - Maximum
150 psi
Application
Bottling, High Cycle-Rate Machines, Pressing, Stamping, Tire Manufacturing
Includes Solenoid Coil
Solenoid Coil Included
Valve Type
Spool
Spool Material
Stainless Steel
Product Type
Solenoid Air Control Valve
Exhaust Port Connection Gender
Female
Operating Pressure - Minimum
14 psi
Body Features
Single
Number of Ports
5
Coefficient of Volume (Cv)
0.35
Exhaust Port Connection Type
NPT
Inlet Port Connection Type
NPT
For Media
Air, Inert Gas
Flow Rate - Maximum
16.21 cfm
Operating Temperature - Maximum
115 Degrees F
Vacuum Rating
Vacuum Operable
Return Action
Spring Return
Electrical Connection Type
Hardwired
Operating Temperature - Minimum
-10 Degrees F
Pilot Port Connection Type
NPT
NEMA Rating
4
Pilot Port Connection Gender
Female
Duty Cycle
Continuous

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Max. CFM - Valves 16.21 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Pilot Port Size 1/8 In. NPTF, Pilot Pressure 20 psi, Coefficient of Volume 0.35, Plug-In Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.