Zoro Homepage

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 081SA43AK011Z30

  • Zoro # G109990087


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 8
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid
Pilot Pressure
80 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081SA43AK011Z30
Zoro #
G109990087
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 1/32 in
Overall Width
2 in
Pilot Port Size
1/8" NPTF
Overall Length
4 9/16 in
Exhaust Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in
Pilot Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 8
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid
Pilot Pressure
80 psi
Power Consumption
46 W
Coefficient of Volume
0.8
Body Material
Steel
Override
Non-Locking
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/2-Position
Valve Vacuum Range
28" Hg. Vacuum to 150 psig
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Standards
CSA Certified, UL Listed
Number of Positions
Two-Position
NEMA Classification
NEMA 4
Max. CFM - Valves
37 scfm
Shifting Technology
Direct
Number of Ways
Four-Way
Operational Pressure Range
28" Hg. Vacuum to 150 psig
NEMA Rating
4
Coefficient of Volume (Cv)
0.8
Poppet Material
Aluminum
Inlet Port Connection Type
NPT
Electrical Connection Type
Plug-In
Operating Pressure - Minimum
14 psi
Duty Cycle
Continuous
Pilot Port Connection Gender
Female
Exhaust Port Connection Gender
Female
Product Type
Solenoid Air Control Valve
Return Action
Spring Return
Body Features
Single
Application
High Cycle-Rate Machines
For Media
Air, Inert Gas
Operating Temperature - Maximum
115 Degrees F
Pilot Port Connection Type
NPT
Spool Material
Stainless Steel
Operating Temperature - Minimum
-10 Degrees F
Includes Mounting Hardware
Hardware Not Included
Exhaust Port Connection Type
NPT
Operating Pressure - Maximum
150 psi
Vacuum Rating
Vacuum Operable
Inlet Port Connection Gender
Female
Includes Solenoid Coil
Solenoid Coil Included
Number of Ports
5
Flow Rate - Maximum
37 cfm
Actuator Type
Single Solenoid
Valve Type
Spool

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid, ISO Class Not Applicable, Max. CFM - Valves 37 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Pilot Port Size 1/8 In. NPTF, Pilot Pressure 80 psi, Coefficient of Volume 0.8, Plug-In Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.