Zoro Homepage

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 081SS402K046T30

  • Zoro # G610070681


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 8
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid
Pilot Pressure
80 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081SS402K046T30
Zoro #
G610070681
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 1/32 in
Overall Width
2 in
Pilot Port Size
1/8" NPTF
Overall Length
4 9/16 in
Pilot Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 8
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid
Pilot Pressure
80 psi
Power Consumption
46 W
Coefficient of Volume
0.8
Body Material
Steel
Override
Non-Locking
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/2-Position
Max. CFM - Valves
37 scfm
NEMA Classification
NEMA 4
Standards
CSA Certified, UL Listed
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Number of Positions
Two-Position
Valve Vacuum Range
28" Hg. Vacuum to 150 psig
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Number of Ways
Four-Way
Shifting Technology
Direct
Valve Type
Spool
NEMA Rating
4
Product Type
Solenoid Air Control Valve
Pilot Port Connection Gender
Female
Application
High Cycle-Rate Machines
Operating Pressure - Maximum
150 psi
Operating Pressure - Minimum
14 psi
Duty Cycle
Continuous
Includes Mounting Hardware
Hardware Not Included
Coefficient of Volume (Cv)
0.8
Inlet Port Connection Type
NPT
Flow Rate - Maximum
37 cfm
Electrical Connection Type
Plug-In
Spool Material
Stainless Steel
Body Features
Single
Exhaust Port Connection Gender
Female
Return Action
Solenoid Return
Vacuum Rating
Vacuum Operable
Exhaust Port Connection Type
NPT
Includes Solenoid Coil
Solenoid Coil Included
Operating Temperature - Maximum
115 Degrees F
Operating Temperature - Minimum
-10 Degrees F
Pilot Port Connection Type
NPT
Actuator Type
Double Solenoid
For Media
Air, Inert Gas
Inlet Port Connection Gender
Female
Number of Ports
5
Poppet Material
Aluminum

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid, ISO Class Not Applicable, Max. CFM - Valves 37 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Pilot Port Size 1/8 In. NPTF, Pilot Pressure 80 psi, Coefficient of Volume 0.8, Plug-In Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.