Zoro Homepage

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 081SS402M000061

  • Zoro # G309990085


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 8
Voltage
24V DC
Valve Actuator / Return
Solenoid
Pilot Pressure
80 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081SS402M000061
Zoro #
G309990085
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 1/32 in
Overall Width
2 in
Overall Length
4 9/16 in
Pilot Port Size
1/8"
Inlet Port Connection Size
1/8 in
Pilot Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 8
Voltage
24V DC
Valve Actuator / Return
Solenoid
Pilot Pressure
80 psi
Power Consumption
6 W
Coefficient of Volume
0.8
Body Material
Steel
Override
Non-Locking
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/2-Position
Max. CFM - Valves
37 scfm
Number of Positions
Two-Position
Standards
CSA Certified, UL Listed
Shifting Technology
Direct
Operational Pressure Range
28" Hg. Vacuum to 150 psig
NEMA Classification
NEMA 4
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Valve Vacuum Range
28" Hg. Vacuum to 150 psig
Number of Ways
Four-Way
Duty Cycle
Continuous
Pilot Port Connection Type
NPT
Includes Mounting Hardware
Hardware Not Included
Body Features
Single
Includes Solenoid Coil
Solenoid Coil Included
Pilot Port Connection Gender
Female
Electrical Connection Type
Plug-In
Operating Pressure - Minimum
14 psi
Application
High Cycle-Rate Machines
For Media
Air, Inert Gas
Inlet Port Connection Gender
Female
Poppet Material
Aluminum
Vacuum Rating
Vacuum Operable
Valve Type
Spool
Exhaust Port Connection Gender
Female
Number of Ports
5
Coefficient of Volume (Cv)
0.8
Operating Temperature - Minimum
-10 Degrees F
Inlet Port Connection Type
NPT
Product Type
Solenoid Air Control Valve
Exhaust Port Connection Type
NPT
Spool Material
Stainless Steel
NEMA Rating
4
Operating Pressure - Maximum
150 psi
Return Action
Solenoid Return
Flow Rate - Maximum
37 cfm
Actuator Type
Double Solenoid
Operating Temperature - Maximum
115 Degrees F

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid, ISO Class Not Applicable, Max. CFM - Valves 37 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Pilot Port Size 1/8 In., Pilot Pressure 80 psi, Coefficient of Volume 0.8, Plug-In Electrical Connections, Shifting Technology Direct

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.