Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 082SA431M000061

  • Zoro # G010087784


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 8
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
80 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
082SA431M000061
Zoro #
G010087784
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 1/32 in
Overall Width
2 in
Overall Length
4 9/16 in
Pilot Port Size
1/4" NPTF
Inlet Port Connection Size
1/4 in
Pilot Port Connection Size
1/4 in
Exhaust Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 8
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
80 psi
Power Consumption
6 W
Coefficient of Volume
1
Body Material
Steel
Override
Non-Locking
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/2-Position
Standards
CSA Certified, UL Listed
Shifting Technology
Direct Solenoid
Max. CFM - Valves
46 scfm
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Valve Vacuum Range
28 to 150 psig
Number of Positions
Two-Position
NEMA Classification
NEMA 4
Number of Ways
Four-Way
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Valve Type
Spool
Pilot Port Connection Gender
Female
Body Features
Single
Flow Rate - Maximum
46 cfm
For Media
Air, Inert Gas
Operating Pressure - Minimum
14 psi
Duty Cycle
Continuous
Actuator Type
Single Solenoid
Exhaust Port Connection Gender
Female
Spool Material
Stainless Steel
Includes Mounting Hardware
Hardware Not Included
Inlet Port Connection Gender
Female
Coefficient of Volume (Cv)
1
Inlet Port Connection Type
NPT
Vacuum Rating
Vacuum Operable
Poppet Material
Aluminum
Return Action
Spring Return
Application
High Cycle-Rate Machines
Product Type
Solenoid Air Control Valve
Includes Solenoid Coil
Solenoid Coil Included
Exhaust Port Connection Type
NPT
Operating Temperature - Minimum
-10 Degrees F
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
115 Degrees F
NEMA Rating
4
Number of Ports
5
Electrical Connection Type
Plug-In
Pilot Port Connection Type
NPT

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Max. CFM - Valves 46 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 to 150 psig, Body Style Base-Mounted, Pilot Port Size 1/4 In. NPTF, Pilot Pressure 80 psi, Coefficient of Volume 1, Plug-In Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.