Zoro Homepage

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 082SA43AK011Z30

  • Zoro # G009990071


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 8
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
80 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
082SA43AK011Z30
Zoro #
G009990071
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 1/32 in
Overall Width
2 in
Overall Length
4 9/16 in
Pilot Port Size
1/4" NPTF
Inlet Port Connection Size
1/4 in
Pilot Port Connection Size
1/4 in
Exhaust Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 8
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
80 psi
Power Consumption
46 W
Coefficient of Volume
1
Body Material
Steel
Override
Non-Locking
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/2-Position
Shifting Technology
Direct Solenoid
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Number of Ways
Four-Way
Valve Vacuum Range
28 to 150 psig
Number of Positions
Two-Position
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Max. CFM - Valves
46 scfm
Standards
CSA Certified, UL Listed
NEMA Classification
NEMA 4
Exhaust Port Connection Type
NPT
Return Action
Spring Return
Includes Mounting Hardware
Hardware Not Included
Inlet Port Connection Type
NPT
Operating Pressure - Maximum
150 psi
Vacuum Rating
Vacuum Operable
NEMA Rating
4
Electrical Connection Type
Plug-In
Operating Pressure - Minimum
14 psi
Operating Temperature - Maximum
115 Degrees F
Exhaust Port Connection Gender
Female
Body Features
Single
Application
High Cycle-Rate Machines
For Media
Air, Inert Gas
Coefficient of Volume (Cv)
1
Actuator Type
Single Solenoid
Product Type
Solenoid Air Control Valve
Spool Material
Stainless Steel
Pilot Port Connection Gender
Female
Includes Solenoid Coil
Solenoid Coil Included
Valve Type
Spool
Poppet Material
Aluminum
Number of Ports
5
Flow Rate - Maximum
46 cfm
Operating Temperature - Minimum
-10 Degrees F
Duty Cycle
Continuous
Inlet Port Connection Gender
Female
Pilot Port Connection Type
NPT

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Max. CFM - Valves 46 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 to 150 psig, Body Style Base-Mounted, Pilot Port Size 1/4 In. NPTF, Pilot Pressure 80 psi, Coefficient of Volume 1, Plug-In Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.