Zoro Homepage

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 11SAD400O011B20

  • Zoro # G710953778


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 7
Voltage
24V DC
Valve Actuator / Return
Solenoid
Pilot Pressure
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11SAD400O011B20
Zoro #
G710953778
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 23/32 in
Overall Width
1 11/16 in
Pilot Port Size
1/8"
Overall Length
4 31/32 in
Pilot Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 7
Voltage
24V DC
Valve Actuator / Return
Solenoid
Pilot Pressure
0 psi
Power Consumption
48 W
Coefficient of Volume
4
Body Material
Aluminum
Override
Non-Locking
Valve Ways and Positions
4-Way/2-Position
Max. CFM - Valves
18 scfm
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Shifting Technology
Direct
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Standards
CE Certified, CSA Certified, RU
Number of Ways
Four-Way
Valve Vacuum Range
28" Hg. Vacuum to 150 psig
Number of Positions
Two-Position
Valve Type
Spool
Exhaust Port Connection Type
NPT
Includes Solenoid Coil
Solenoid Coil Included
Exhaust Port Connection Gender
Female
Product Type
Solenoid Air Control Valve
Number of Ports
5
Spool Material
Stainless Steel
Operating Pressure - Maximum
150 psi
Actuator Type
Single Solenoid
Return Action
Spring Return
Operating Pressure - Minimum
14 psi
Includes Mounting Hardware
Hardware Not Included
Poppet Material
Aluminum
Pilot Port Connection Gender
Female
Electrical Connection Type
Hardwired
Duty Cycle
Continuous
Body Features
Single
Coefficient of Volume (Cv)
0.4
Flow Rate - Maximum
18 cfm
For Media
Air, Inert Gas
Inlet Port Connection Type
NPT
Operating Temperature - Maximum
115 Degrees F
Application
Air Cylinders, Automotive, Bottling, High Cycle-Rate Machines, Pressing, Stamping, Tire Manufacturing
Pilot Port Connection Type
NPT
Operating Temperature - Minimum
-10 Degrees F
Inlet Port Connection Gender
Female
Vacuum Rating
Vacuum Operable

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid, ISO Class Not Applicable, Max. CFM - Valves 18 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Pilot Port Size 1/8 In., Pilot Pressure 0 psi, Coefficient of Volume 4, Shifting Technology Direct, Power Consumption 48 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.