Zoro Homepage

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 11SAD441O000030

  • Zoro # G610354446


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 7
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid
Pilot Pressure
80 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11SAD441O000030
Zoro #
G610354446
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 23/32 in
Overall Width
1 11/16 in
Overall Length
4 9/32 in
Pilot Port Size
1/8"
Inlet Port Connection Size
1/8 in
Pilot Port Connection Size
1/8 in
Exhaust Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 7
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid
Pilot Pressure
80 psi
Power Consumption
48 W
Coefficient of Volume
4
Body Material
Aluminum
Override
Non-Locking
Valve Ways and Positions
4-Way/2-Position
Valve Vacuum Range
28" Hg. Vacuum to 150 psig
Number of Ways
Four-Way
Shifting Technology
Direct
Number of Positions
Two-Position
Standards
CE Certified, CSA Certified, RU
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Max. CFM - Valves
18 scfm
Includes Mounting Hardware
Hardware Not Included
Includes Solenoid Coil
Solenoid Coil Included
Application
Air Cylinders, Automotive, Bottling, High Cycle-Rate Machines, Pressing, Stamping, Tire Manufacturing
Electrical Connection Type
Hardwired
Operating Pressure - Minimum
14 psi
Pilot Port Connection Type
NPT
Pilot Port Connection Gender
Female
Return Action
Spring Return
Exhaust Port Connection Gender
Female
Exhaust Port Connection Type
NPT
Spool Material
Stainless Steel
Operating Temperature - Minimum
-10 Degrees F
Vacuum Rating
Vacuum Operable
Inlet Port Connection Type
NPT
Operating Temperature - Maximum
115 Degrees F
Body Features
Single
Operating Pressure - Maximum
150 psi
Actuator Type
Single Solenoid
Flow Rate - Maximum
18 cfm
For Media
Air, Inert Gas
Poppet Material
Aluminum
Coefficient of Volume (Cv)
0.4
Inlet Port Connection Gender
Female
Duty Cycle
Continuous
Product Type
Solenoid Air Control Valve
Number of Ports
5
Valve Type
Spool

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid, ISO Class Not Applicable, Max. CFM - Valves 18 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Pilot Port Size 1/8 In., Pilot Pressure 80 psi, Coefficient of Volume 4, Shifting Technology Direct, Power Consumption 48 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.