Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 152SA4004000061

  • Zoro # G710070680


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 15
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152SA4004000061
Zoro #
G710070680
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 5/16 in
Overall Width
2 5/32 in
Overall Length
9 29/32 in
Pilot Port Size
1/4" NPTF
Pilot Port Connection Size
1/4 in
Exhaust Port Connection Size
1/4 in
Inlet Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 15
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
20 psi
Power Consumption
6 W
Coefficient of Volume
1.4
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
DIN Plug-In Solenoid
Valve Ways and Positions
4-Way/2-Position
NEMA Classification
NEMA 4
Number of Positions
Two-Position
Standards
CE Certified, CSA Certified, RU
Number of Ways
Four-Way
Valve Vacuum Range
28 to 150 psig
Shifting Technology
Direct Solenoid
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Max. CFM - Valves
65 scfm
Poppet Material
Aluminum
For Media
Air, Inert Gas
Return Action
Spring Return
Exhaust Port Connection Gender
Female
Operating Pressure - Minimum
14 psi
Number of Ports
5
Vacuum Rating
Vacuum Operable
NEMA Rating
4
Pilot Port Connection Gender
Female
Spool Material
Stainless Steel
Exhaust Port Connection Type
NPT
Operating Pressure - Maximum
150 psi
Product Type
Solenoid Air Control Valve
Operating Temperature - Maximum
115 Degrees F
Body Features
Single
Operating Temperature - Minimum
-10 Degrees F
Inlet Port Connection Type
NPT
Duty Cycle
Continuous
Application
Automotive, Bottling, High Cycle-Rate Machines, Pressing, Stamping, Tire Manufacturing
Flow Rate - Maximum
65 cfm
Electrical Connection Type
Plug-In
Inlet Port Connection Gender
Female
Includes Solenoid Coil
Solenoid Coil Included
Coefficient of Volume (Cv)
1.4
Valve Type
Spool
Pilot Port Connection Type
NPT
Actuator Type
Single Solenoid
Includes Mounting Hardware
Hardware Not Included

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Max. CFM - Valves 65 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 to 150 psig, Body Style Base-Mounted, Pilot Port Size 1/4 In. NPTF, Pilot Pressure 20 psi, Coefficient of Volume 1.4, DIN Plug-In Solenoid Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.