Solenoid Air Con Valve, Four-Way, 150 psi
Mfr # 152SA400E000061
Zoro # G316664290
product price: $268.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
152SA400E000061
Zoro #
G316664290
UPC #
-
Country of Origin
United States
Details
Item
DIRECTIONAL CONTROL VALVE
Description
Directional Control Valve, Voltage 24V DC, Center Position Not Applicable, ISO Class Not Applicable, Body Style Base-Mounted, Pilot Pressure Not Applicable, Power Consumption 6 W, Override Non-Locking, Overall Height 3 5/16 in, Overall Length 9 29/32 in, Overall Width 2 5/32 in, Standards CE Listed, CSA, UR
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.