Zoro Homepage

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 152SA400K011B30

  • Zoro # G116664254


product price: $308.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152SA400K011B30
Zoro #
G116664254
UPC #
-
Country of Origin
United States

Details

Item
DIRECTIONAL CONTROL VALVE

Description

Directional Control Valve, Voltage 110 to 120V AC, Center Position Not Applicable, ISO Class Not Applicable, Body Style Base-Mounted, Pilot Pressure Not Applicable, Override Non-Locking, Overall Height 3 5/16 in, Overall Length 9 29/32 in, Overall Width 2 5/32 in, Standards CE Listed, CSA, UR

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.