Zoro Homepage

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 153SA41BM000061

  • Zoro # G209990123


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 15
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153SA41BM000061
Zoro #
G209990123
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 5/16 in
Overall Width
2 5/32 in
Pilot Port Size
3/8" NPTF
Overall Length
9 29/32 in
Pilot Port Connection Size
3/8 in
Inlet Port Connection Size
3/8 in
Exhaust Port Connection Size
3/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 15
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
20 psi
Power Consumption
6 W
Coefficient of Volume
1.4
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/2-Position
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Number of Ways
Four-Way
Standards
CE Certified, CSA Certified, RU
Max. CFM - Valves
69 scfm
NEMA Classification
NEMA 4
Number of Positions
Two-Position
Shifting Technology
Direct Solenoid
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Valve Vacuum Range
28 to 150 psig
Spool Material
Stainless Steel
Operating Temperature - Minimum
-10 Degrees F
Actuator Type
Single Solenoid
Operating Pressure - Minimum
14 psi
Flow Rate - Maximum
69 cfm
Electrical Connection Type
Plug-In
Pilot Port Connection Type
NPT
Product Type
Solenoid Air Control Valve
Inlet Port Connection Gender
Female
Exhaust Port Connection Type
NPT
For Media
Air, Inert Gas
Application
Automotive, Bottling, High Cycle-Rate Machines, Pressing, Stamping, Tire Manufacturing
Operating Temperature - Maximum
115 Degrees F
Valve Type
Spool
Exhaust Port Connection Gender
Female
Operating Pressure - Maximum
150 psi
Body Features
Single
Pilot Port Connection Gender
Female
Inlet Port Connection Type
NPT
Duty Cycle
Continuous
Includes Solenoid Coil
Solenoid Coil Included
Number of Ports
5
Includes Mounting Hardware
Hardware Not Included
Poppet Material
Aluminum
Coefficient of Volume (Cv)
1.5
NEMA Rating
4
Vacuum Rating
Vacuum Operable
Return Action
Spring Return

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Max. CFM - Valves 69 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 to 150 psig, Body Style Base-Mounted, Pilot Port Size 3/8 In. NPTF, Pilot Pressure 20 psi, Coefficient of Volume 1.4, Plug-In Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.