Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 153SA431K011Z30

  • Zoro # G409990152


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 15
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153SA431K011Z30
Zoro #
G409990152
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 5/16 in
Overall Width
2 5/32 in
Pilot Port Size
3/8" NPTF
Overall Length
8 7/8 in
Pilot Port Connection Size
3/8 in
Inlet Port Connection Size
3/8 in
Exhaust Port Connection Size
3/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 15
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
20 psi
Power Consumption
70 W
Coefficient of Volume
1.4
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
Plug-In Hardwired
Valve Ways and Positions
4-Way/2-Position
Valve Vacuum Range
28 to 150 psig
Standards
CE Certified, CSA Certified, RU
NEMA Classification
NEMA 4
Max. CFM - Valves
69 scfm
Shifting Technology
Direct Solenoid
Number of Ways
Four-Way
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Number of Positions
Two-Position
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Flow Rate - Maximum
69 cfm
Operating Temperature - Maximum
115 Degrees F
Coefficient of Volume (Cv)
1.5
Operating Pressure - Maximum
150 psi
Spool Material
Stainless Steel
Inlet Port Connection Type
NPT
Exhaust Port Connection Type
NPT
Application
Automotive, Bottling, High Cycle-Rate Machines, Pressing, Stamping, Tire Manufacturing
Electrical Connection Type
Plug-In
Product Type
Solenoid Air Control Valve
Valve Type
Spool
Operating Pressure - Minimum
14 psi
Operating Temperature - Minimum
-10 Degrees F
Body Features
Single
Pilot Port Connection Type
NPT
Exhaust Port Connection Gender
Female
Inlet Port Connection Gender
Female
Poppet Material
Aluminum
Includes Mounting Hardware
Hardware Not Included
Vacuum Rating
Vacuum Operable
Number of Ports
5
Pilot Port Connection Gender
Female
Includes Solenoid Coil
Solenoid Coil Included
Actuator Type
Single Solenoid
For Media
Air, Inert Gas
Return Action
Spring Return
NEMA Rating
4
Duty Cycle
Continuous

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Max. CFM - Valves 69 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 to 150 psig, Body Style Base-Mounted, Pilot Port Size 3/8 In. NPTF, Pilot Pressure 20 psi, Coefficient of Volume 1.4, Plug-In Hardwired Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.