Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 554BB400K000030

  • Zoro # G409990084


product price: $724.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 55
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid
Pilot Pressure
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554BB400K000030
Zoro #
G409990084
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 1/4 in
Overall Width
3 3/8 in
Overall Length
8 1/2 in
Pilot Port Size
1/2" NPTF
Pilot Port Connection Size
1/2 in
Inlet Port Connection Size
1/2 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 55
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid
Pilot Pressure
15 psi
Power Consumption
5.6 W
Coefficient of Volume
5
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/2-Position
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Shifting Technology
Solenoid/Pilot
Number of Ways
Four-Way
Valve Vacuum Range
28 to 150 psig
Standards
Class I Div 2, Class II Div 2, CSA Certified
NEMA Classification
NEMA 4
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Max. CFM - Valves
232 scfm
Number of Positions
Two-Position
Pilot Port Connection Type
NPT
Number of Ports
5
Hazardous Location Division
Division II
Actuator Type
Double Solenoid
Exhaust Port Connection Gender
Female
Pilot Type
Internal Pilot
For Media
Air, Inert Gas
Body Features
Single
Spool Material
Stainless Steel
Hazardous Location Class
Class I, Class II
Operating Pressure - Minimum
14 psi
Coefficient of Volume (Cv)
5
Operating Temperature - Minimum
-10 Degrees F
Vacuum Rating
Vacuum Operable
Electrical Connection Type
Plug-In
Flow Rate - Maximum
232 cfm
Poppet Material
Aluminum
Inlet Port Connection Gender
Female
Product Type
Solenoid Air Control Valve
Operating Temperature - Maximum
115 Degrees F
Pilot Port Connection Gender
Female
Operating Pressure - Maximum
150 psi
Return Action
Solenoid Return
NEMA Rating
4
Duty Cycle
Continuous
Inlet Port Connection Type
NPT
Exhaust Port Connection Type
NPT
Valve Type
Spool
Application
Automotive, Bottling, Pressing, Stamping, Tire Manufacturing
Includes Solenoid Coil
Solenoid Coil Included
Includes Mounting Hardware
Hardware Not Included

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid, ISO Class Not Applicable, Max. CFM - Valves 232 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 to 150 psig, Body Style Base-Mounted, Pilot Port Size 1/2 In. NPTF, Pilot Pressure 15 psi, Coefficient of Volume 5, Plug-In Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.