Zoro Homepage

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 555BB43AKT11B30

  • Zoro # G009990156


product price: $630.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 55
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid Pilot / Spring
Pilot Pressure
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555BB43AKT11B30
Zoro #
G009990156
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 1/4 in
Overall Width
3 3/8 in
Overall Length
8 1/2 in
Pilot Port Size
3/4" NPTF
Inlet Port Connection Size
3/4 in
Pilot Port Connection Size
3/4 in
Exhaust Port Connection Size
3/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 55
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid Pilot / Spring
Pilot Pressure
15 psi
Power Consumption
5.6 W
Coefficient of Volume
5.5
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/2-Position
Standards
Class I Div 2, Class II Div 2, CSA Certified
NEMA Classification
NEMA 4
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Number of Positions
Two-Position
Shifting Technology
Solenoid/Pilot
Number of Ways
Four-Way
Max. CFM - Valves
255 scfm
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Valve Vacuum Range
28 to 150 psig
Inlet Port Connection Gender
Female
Poppet Material
Aluminum
NEMA Rating
4
Product Type
Solenoid Air Control Valve
For Media
Air, Inert Gas
Operating Pressure - Maximum
150 psi
Includes Mounting Hardware
Hardware Included
Exhaust Port Connection Type
NPT
Actuator Type
Double Solenoid
Includes Solenoid Coil
Solenoid Coil Included
Coefficient of Volume (Cv)
5.5
Body Features
Double
Application
Automotive, Bottling, Pressing, Stamping, Tire Manufacturing
Hazardous Location Division
Division II
Flow Rate - Maximum
255 cfm
Operating Temperature - Minimum
-10 Degrees F
Spool Material
Stainless Steel
Pilot Port Connection Type
NPT
Vacuum Rating
Vacuum Operable
Valve Type
Spool
Operating Temperature - Maximum
115 Degrees F
Pilot Type
Internal Pilot
Operating Pressure - Minimum
14 psi
Duty Cycle
Continuous
Return Action
Spring Return
Inlet Port Connection Type
NPT
Electrical Connection Type
Plug-In
Exhaust Port Connection Gender
Female
Pilot Port Connection Gender
Female
Number of Ports
5
Hazardous Location Class
Class I, Class II
Hazardous Location Group
Group A

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid Pilot / Spring, ISO Class Not Applicable, Max. CFM - Valves 255 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 to 150 psig, Body Style Base-Mounted, Pilot Port Size 3/4 In. NPTF, Pilot Pressure 15 psi, Coefficient of Volume 5.5, Plug-In Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.