Zoro Homepage

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 555SA43AK000030

  • Zoro # G309990160


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 55
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555SA43AK000030
Zoro #
G309990160
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 1/4 in
Overall Width
3 3/8 in
Pilot Port Size
3/4" NPTF
Overall Length
8 1/2 in
Inlet Port Connection Size
3/4 in
Pilot Port Connection Size
3/4 in
Exhaust Port Connection Size
3/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 55
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
20 psi
Power Consumption
11.5 W
Coefficient of Volume
5.5
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/2-Position
Standards
Class I Div 2, Class II Div 2, CSA Certified
NEMA Classification
NEMA 4
Number of Positions
Two-Position
Max. CFM - Valves
255 scfm
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Valve Vacuum Range
28 to 150 psig
Shifting Technology
Direct
Number of Ways
Four-Way
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Body Features
Double
Exhaust Port Connection Type
NPT
Inlet Port Connection Gender
Female
Inlet Port Connection Type
NPT
Coefficient of Volume (Cv)
5.5
NEMA Rating
4
Flow Rate - Maximum
255 cfm
Operating Pressure - Maximum
150 psi
Vacuum Rating
Vacuum Operable
Pilot Port Connection Type
NPT
For Media
Air, Inert Gas
Includes Mounting Hardware
Hardware Included
Exhaust Port Connection Gender
Female
Hazardous Location Class
Class I, Class II
Operating Temperature - Minimum
-10 Degrees F
Actuator Type
Single Solenoid
Valve Type
Spool
Spool Material
Stainless Steel
Operating Temperature - Maximum
115 Degrees F
Pilot Type
Internal Pilot
Poppet Material
Aluminum
Fail Position
Closed
Number of Ports
5
Return Action
Spring Return
Pilot Port Connection Gender
Female
Duty Cycle
Continuous
Electrical Connection Type
Plug-In
Application
Automotive, Bottling, Pressing, Stamping, Tire Manufacturing
Product Type
Solenoid Air Control Valve
Operating Pressure - Minimum
14 psi
Hazardous Location Division
Division II
Includes Solenoid Coil
Solenoid Coil Included
Hazardous Location Group
Group A

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Max. CFM - Valves 255 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 to 150 psig, Body Style Base-Mounted, Pilot Port Size 3/4 In. NPTF, Pilot Pressure 20 psi, Coefficient of Volume 5.5, Plug-In Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.