Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Numatics Solenoid Air Control Valve, 1/8 In, 24VDC 031SS400B000061

Solenoid Air Control Valve, 1/8 In, 24VDC (Discontinued)

  • Mfr # 031SS400B000061
  • Zoro # G1449183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
031SS400B000061
Zoro #
G1449183
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/8 in
Overall Length
4 5/8 in
Overall Width
7/8 in
Overall Height
2 1/8 in
Pilot Port Size
1/8 in NPT

Details

Item
Solenoid Air Control Valve
Valve Ways and Positions
4-Way/2-Position
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Coefficient of Volume
0.35
Max. CFM - Valves
16.0
Operational Pressure Range
0 to 150 psi
NEMA Classification
NEMA 4
Electrical Connections
DC Hardwired w/15 in Leads
Override
Non-Locking Flush
Actuator/Return
Solenoid/Solenoid
Standards
CE, CSA, UL
Air Valve Type
4-Way, 2-Position
Vacuum Range
0 to 28" Hg
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Pressure Range
0 to 150 psi
Valve Vacuum Range
0 to 28 in Hg
CFM
16
Power Consumption
6.0 W
Body Style
Body Ported
Shifting Technology
Spool & Sleeve

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Solenoid, Pipe Size 1/8 in, Max. CFM - Valves 16 cfm, Operational Pressure Range 0 to 150 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Body Ported, Pilot Port Size 1/8 in NPT, Coefficient of Volume 0.35, DC Hardwired w/15 in Leads Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption 6 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.