Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 1/2 In, 120VAC

  • Mfr # 554SS400K000030

  • Zoro # G2842716


product price: $556.29
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 55
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554SS400K000030
Zoro #
G2842716
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 1/4 in
Overall Width
3 3/8 in
Overall Length
8 1/2 in
Pilot Port Size
1/2 in NPT
Pipe Size
1/2 in
Pilot Port Connection Size
1/2 in
Inlet Port Connection Size
1/2 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 55
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
15 psi
Power Consumption
5.6 W
Coefficient of Volume
5.5
Vacuum Range
0 to 28" Hg
Body Material
Steel
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
AC Plug-In w/Light
Valve Ways and Positions
4-Way/2-Position
Air Valve Type
4-Way, 2-Position
Shifting Technology
Spool & Sleeve
Operational Pressure Range
0 to 150 psi
Standards
Class I Div 2, Class II Div 2, CSA Certified
NEMA Classification
NEMA 4
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Max. CFM - Valves
253 cfm
Pressure Range
0 to 150 psi
Valve Vacuum Range
0 to 28 in Hg
CFM
253
Number of Ways
Four-Way
Number of Positions
Two-Position
For Media
Air, Inert Gas
Exhaust Port Connection Gender
Female
Coefficient of Volume (Cv)
5
Inlet Port Connection Type
NPT
Includes Solenoid Coil
Solenoid Coil Included
Pilot Port Connection Type
NPT
Body Features
Single
Electrical Connection Type
Plug-In
Actuator Type
Double Solenoid
Inlet Port Connection Gender
Female
Application
Automotive, Bottling, Pressing, Stamping, Tire Manufacturing
Number of Ports
5
Duty Cycle
Continuous
Valve Type
Spool
Pilot Type
Internal Pilot, Remote Pilot
Operating Temperature - Minimum
-10 Degrees F
Return Action
Solenoid Return
Operating Pressure - Minimum
14 psi
Pilot Port Connection Gender
Female
NEMA Rating
4
Product Type
Solenoid Air Control Valve
Flow Rate - Maximum
232 cfm
Operating Pressure - Maximum
150 psi
Includes Mounting Hardware
Hardware Not Included
Spool Material
Stainless Steel
Vacuum Rating
Vacuum Operable
Operating Temperature - Maximum
115 Degrees F
Poppet Material
Aluminum

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, ISO Class Not Applicable, Pipe Size 1/2 in, Max. CFM - Valves 253 cfm, Operational Pressure Range 0 to 150 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Pilot Port Size 1/2 in NPT, Pilot Pressure 15 psi, Coefficient of Volume 5.5, AC Plug-In w/Light Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.