Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 1/4 In, 24VDC

  • Mfr # 92280-2

  • Zoro # G6064931


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L1
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
14.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92280-2
Zoro #
G6064931
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 21/32 in
Overall Width
23/32 in
Overall Length
3 13/16 in
Pipe Size
1/4 in
Pilot Port Size
1/4 in NPT
Exhaust Port Connection Size
3/8 in
Inlet Port Connection Size
1/4 in
Pilot Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L1
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
14.5 psi
Power Consumption
3.5 W
Coefficient of Volume
0.5
Vacuum Range
0 to 28" Hg
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Spring
Electrical Connections
Standard Form C
Valve Ways and Positions
4-Way/2-Position
Ambient Temp. Range
13 Degrees to 194 Degrees F
Max. CFM - Valves
23.5 cfm
Pressure Range
39-101 PSI
Valve Vacuum Range
0 to 28 in Hg
Operational Pressure Range
39 to 101 psi
Standards
cURus Listed
Shifting Technology
Spool & Sleeve
Air Valve Type
4-Way, 2-Position
CFM
23.5
NEMA Classification
NEMA 4
Number of Positions
Two-Position
Number of Ways
Four-Way
For Media
Air, Inert Gas
Pilot Port Connection Type
NPT
Flow Rate - Maximum
500 lpm
Pilot Type
Internal Pilot, Remote Pilot
Return Time
6 msec
Vacuum Rating
Vacuum Operable
Inlet Port Connection Gender
Female
Operating Pressure - Minimum
39 psi
Number of Ports
5
Valve Type
Spool
Inlet Port Connection Type
NPT
Operating Temperature - Minimum
-13 Degrees F
Operating Pressure - Maximum
101 psi
Exhaust Port Connection Gender
Female
Product Type
Solenoid Air Control Valve
Operating Temperature - Maximum
194 Degrees F
Application
Gluing, Sorting
Includes Mounting Hardware
Hardware Not Included
Poppet Material
Aluminum
Includes Solenoid Coil
Solenoid Coil Included
Exhaust Port Connection Type
NPT
NEMA Rating
4
Pilot Port Connection Gender
Female
Body Features
Single
Spool Material
Steel
Coefficient of Volume (Cv)
0.5
Actuator Type
Single Solenoid
Seal Material
Nitrile
Return Action
Spring Return
Electrical Connection Type
Plug-In

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 1/4 in, Max. CFM - Valves 23.5 cfm, Operational Pressure Range 39 to 101 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Inline, Pilot Port Size 1/4 in NPT, Pilot Pressure 14.5 psi, Coefficient of Volume 0.5, Standard Form C Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.