Zoro Homepage

Solenoid Air Control Valve, 1/8 In, 120VAC

  • Mfr # 031SA4002060T30

  • Zoro # G3489193


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 3
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
031SA4002060T30
Zoro #
G3489193
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 21/32 in
Overall Width
1 3/8 in
Overall Length
4 7/8 in
Pipe Size
1/8 in
Pilot Port Size
1/8 in NPT

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 3
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
0 psi
Power Consumption
4 W
Coefficient of Volume
0.35
Vacuum Range
0 to 28" Hg
Body Material
Steel
Override
Non-Locking
Actuator/Return
Solenoid/Spring
Electrical Connections
DIN AC Plug-In Solenoid
Valve Ways and Positions
4-Way/2-Position
Operational Pressure Range
0 to 150 psi
Valve Vacuum Range
0 to 28 in Hg
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Pressure Range
0 to 150 psi
CFM
16
Shifting Technology
Spool & Sleeve
NEMA Classification
NEMA 4
Air Valve Type
4-Way, 2-Position
Standards
CSA Certified, UL Listed
Max. CFM - Valves
16 cfm
Number of Positions
Two-Position
Number of Ways
Four-Way
Pilot Port Connection Gender
Female
Operating Pressure - Minimum
14 psi
Spool Material
Stainless Steel
Number of Ports
5
Application
Bottling, High Cycle-Rate Machines, Pressing, Stamping, Tire Manufacturing
NEMA Rating
4
Operating Pressure - Maximum
150 psi
Vacuum Rating
Vacuum Operable
Pilot Type
Internal Pilot, Remote Pilot
Includes Mounting Hardware
Hardware Not Included
Poppet Material
Aluminum
Return Action
Spring Return
Electrical Connection Type
Plug-In
Actuator Type
Single Solenoid
Coefficient of Volume (Cv)
0.35
Operating Temperature - Minimum
-10 Degrees F
Duty Cycle
Continuous
Inlet Port Connection Type
NPT
Inlet Port Connection Gender
Female
Body Features
Single
Includes Solenoid Coil
Solenoid Coil Included
Operating Temperature - Maximum
115 Degrees F
Exhaust Port Connection Gender
Female
Flow Rate - Maximum
16.21 cfm
For Media
Air, Inert Gas
Pilot Port Connection Type
NPT
Valve Type
Spool
Product Type
Solenoid Air Control Valve

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 1/8 in, Max. CFM - Valves 16 cfm, Operational Pressure Range 0 to 150 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Pilot Port Size 1/8 in NPT, Pilot Pressure 0 psi, Coefficient of Volume 0.35, DIN AC Plug-In Solenoid Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.