Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 1/8 In, 120VAC

  • Mfr # 031SA400O000030

  • Zoro # G3014146


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 3
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
031SA400O000030
Zoro #
G3014146
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 21/32 in
Overall Width
1 3/8 in
Pipe Size
1/8 in
Pilot Port Size
1/8 in NPT
Overall Length
4 7/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 3
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
0 psi
Power Consumption
4 W
Coefficient of Volume
0.35
Vacuum Range
0 to 28" Hg
Body Material
Steel
Override
Non-Locking
Actuator/Return
Solenoid/Spring
Electrical Connections
AC Hardwired w/15 in Leads
Valve Ways and Positions
4-Way/2-Position
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Standards
CSA Certified, UL Listed
Valve Vacuum Range
0 to 28 in Hg
Pressure Range
0 to 150 psi
Air Valve Type
4-Way, 2-Position
Operational Pressure Range
0 to 150 psi
NEMA Classification
NEMA 4
Shifting Technology
Spool & Sleeve
CFM
16
Max. CFM - Valves
16 cfm
Number of Positions
Two-Position
Number of Ways
Four-Way
Electrical Connection Type
Hardwired
Pilot Type
Internal Pilot, Remote Pilot
Vacuum Rating
Vacuum Operable
Valve Type
Spool
Product Type
Solenoid Air Control Valve
Pilot Port Connection Gender
Female
Flow Rate - Maximum
16.21 cfm
Operating Temperature - Minimum
-10 Degrees F
Inlet Port Connection Gender
Female
Exhaust Port Connection Gender
Female
Inlet Port Connection Type
NPT
Application
Bottling, High Cycle-Rate Machines, Pressing, Stamping, Tire Manufacturing
Actuator Type
Single Solenoid
Operating Pressure - Maximum
150 psi
Pilot Port Connection Type
NPT
Operating Pressure - Minimum
14 psi
Return Action
Spring Return
Includes Mounting Hardware
Hardware Not Included
Coefficient of Volume (Cv)
0.35
For Media
Air, Inert Gas
Number of Ports
5
Body Features
Single
Includes Solenoid Coil
Solenoid Coil Included
Spool Material
Stainless Steel
NEMA Rating
4
Duty Cycle
Continuous
Poppet Material
Aluminum
Operating Temperature - Maximum
115 Degrees F

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 1/8 in, Max. CFM - Valves 16 cfm, Operational Pressure Range 0 to 150 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Pilot Port Size 1/8 in NPT, Pilot Pressure 0 psi, Coefficient of Volume 0.35, AC Hardwired w/15 in Leads Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.