Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 1/8 In, 24VDC

  • Mfr # 031SS4004060T61

  • Zoro # G3499124


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 3
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
031SS4004060T61
Zoro #
G3499124
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 21/32 in
Overall Width
1 3/8 in
Overall Length
4 7/8 in
Pilot Port Size
1/8 in NPT
Pipe Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 3
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
0 psi
Power Consumption
6 W
Coefficient of Volume
0.35
Vacuum Range
0 to 28" Hg
Body Material
Steel
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
DIN DC Plug-In Solenoid
Valve Ways and Positions
4-Way/2-Position
Pressure Range
0 to 150 psi
Air Valve Type
4-Way, 2-Position
Operational Pressure Range
0 to 150 psi
CFM
16
Shifting Technology
Spool & Sleeve
Max. CFM - Valves
16 cfm
Valve Vacuum Range
0 to 28 in Hg
Standards
CSA Certified, UL Listed
Ambient Temp. Range
-10 Degrees to 115 Degrees F
NEMA Classification
NEMA 4
Number of Positions
Two-Position
Number of Ways
Four-Way
Exhaust Port Connection Gender
Female
Body Features
Single
Product Type
Solenoid Air Control Valve
Return Action
Solenoid Return
NEMA Rating
4
Poppet Material
Aluminum
Vacuum Rating
Vacuum Operable
Pilot Port Connection Gender
Female
Includes Mounting Hardware
Hardware Not Included
Operating Pressure - Minimum
14 psi
Number of Ports
5
Pilot Port Connection Type
NPT
Inlet Port Connection Type
NPT
Operating Pressure - Maximum
150 psi
Inlet Port Connection Gender
Female
Valve Type
Spool
Pilot Type
Internal Pilot, Remote Pilot
Actuator Type
Double Solenoid
Electrical Connection Type
Plug-In
Coefficient of Volume (Cv)
0.35
For Media
Air, Inert Gas
Spool Material
Stainless Steel
Includes Solenoid Coil
Solenoid Coil Included
Duty Cycle
Continuous
Operating Temperature - Minimum
-10 Degrees F
Operating Temperature - Maximum
115 Degrees F
Application
Bottling, High Cycle-Rate Machines, Pressing, Stamping, Tire Manufacturing
Flow Rate - Maximum
16.21 cfm

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, ISO Class Not Applicable, Pipe Size 1/8 in, Max. CFM - Valves 16 cfm, Operational Pressure Range 0 to 150 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Pilot Port Size 1/8 in NPT, Pilot Pressure 0 psi, Coefficient of Volume 0.35, DIN DC Plug-In Solenoid Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.