Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 1/8 In, 24VDC

  • Mfr # 031SS5004060T61

  • Zoro # G3358196


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Mark 3
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
031SS5004060T61
Zoro #
G3358196
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 21/32 in
Overall Width
1 3/8 in
Pipe Size
1/8 in
Pilot Port Size
1/8 in NPT
Overall Length
4 7/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Mark 3
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
0 psi
Power Consumption
6 W
Coefficient of Volume
0.35
Vacuum Range
0 to 28" Hg
Center Position
Open
Body Material
Steel
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
DIN DC Plug-In Solenoid
Valve Ways and Positions
4-Way/3-Position
Max. CFM - Valves
16 cfm
Valve Vacuum Range
0 to 28 in Hg
Pressure Range
0 to 150 psi
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Operational Pressure Range
0 to 150 psi
CFM
16
Shifting Technology
Spool & Sleeve
Air Valve Type
4-Way, 3-Position
NEMA Classification
NEMA 4
Standards
CSA Certified, UL Listed
Number of Ways
Four-Way
Number of Positions
Three-Position
Operating Temperature - Maximum
115 Degrees F
Electrical Connection Type
Plug-In
Pilot Type
Internal Pilot, Remote Pilot
Return Action
Solenoid Return
Includes Solenoid Coil
Solenoid Coil Included
Body Features
Single
Coefficient of Volume (Cv)
0.35
Exhaust Port Connection Gender
Female
Pilot Port Connection Type
NPT
Actuator Type
Double Solenoid
Number of Ports
5
Flow Rate - Maximum
16.21 cfm
Poppet Material
Aluminum
Product Type
Solenoid Air Control Valve
Operating Pressure - Minimum
14 psi
Valve Type
Spool
Application
Bottling, High Cycle-Rate Machines, Pressing, Stamping, Tire Manufacturing
Pilot Port Connection Gender
Female
Duty Cycle
Continuous
Spool Material
Stainless Steel
Includes Mounting Hardware
Hardware Not Included
Operating Temperature - Minimum
-10 Degrees F
For Media
Air, Inert Gas
Inlet Port Connection Gender
Female
NEMA Rating
4
Operating Pressure - Maximum
150 psi
Inlet Port Connection Type
NPT
Vacuum Rating
Vacuum Operable

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 24V DC, Center Position Open, Valve Actuator / Return Solenoid / Solenoid, ISO Class Not Applicable, Pipe Size 1/8 in, Max. CFM - Valves 16 cfm, Operational Pressure Range 0 to 150 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Pilot Port Size 1/8 in NPT, Pilot Pressure 0 psi, Coefficient of Volume 0.35, DIN DC Plug-In Solenoid Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.