Zoro Homepage

Solenoid Coil, 120V AC, Mark 7 Series

  • Mfr # 227-835

  • Zoro # G510113419


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Type
Aluminum Cover
Compatible with Series
Mark 7
Product Type
Solenoid Coil
Compatible Series
Mark 7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227-835
Zoro #
G510113419
UPC #
-
Country of Origin
United States

Details

Voltage
120V AC
Item
Solenoid Coil
Type
Aluminum Cover
Compatible with Series
Mark 7
Product Type
Solenoid Coil
Compatible Series
Mark 7
Connection Type
Plug-In
Frequency
60 Hz

Description

Solenoid Coil, Voltage 120V AC, Type Aluminum Cover, Compatible with Series Mark 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.