Zoro Homepage

Solenoid Coil, 24V DC, Mark 7 Series

  • Mfr # 225-272

  • Zoro # G310113374


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
Type
Solenoid
Compatible with Series
Mark 7
Compatible Series
Mark 7
Connection Type
Molded Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225-272
Zoro #
G310113374
UPC #
-
Country of Origin
Mexico

Details

Item
Solenoid Coil
Voltage
24V DC
Type
Solenoid
Compatible with Series
Mark 7
Compatible Series
Mark 7
Connection Type
Molded Wires
Product Type
Solenoid Coil

Description

Solenoid Coil, Voltage 24V DC, Type Solenoid, Compatible with Series Mark 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.