Zoro Homepage

Solenoid Coil, 24V DC, Mark 7 Series

  • Mfr # 226-411

  • Zoro # G210113375


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
Type
Solenoid Plug-In
Compatible with Series
Mark 7
Product Type
Solenoid Coil
Compatible Series
Mark 7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226-411
Zoro #
G210113375
UPC #
-
Country of Origin
United States

Details

Item
Solenoid Coil
Voltage
24V DC
Type
Solenoid Plug-In
Compatible with Series
Mark 7
Product Type
Solenoid Coil
Compatible Series
Mark 7
Connection Type
Plug-In

Description

Solenoid Coil, Voltage 24V DC, Type Solenoid Plug-In, Compatible with Series Mark 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.