Zoro Homepage

Sub Base, 1 Station, 1/4 NPT

  • Mfr # 203-441

  • Zoro # G0596967


product price: $41.99
/ea

Key Features

Overall Length
4 9/16 in
Overall Width
2 in
Overall Height
1 1/2 in
For Use With
Mark 8 Valves
Width (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203-441
Zoro #
G0596967
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 9/16 in
Overall Width
2 in
Overall Height
1 1/2 in
Width (In.)
2 in
Length (In.)
4 9/16 in
Height (In.)
1 1/2 in
Valve Port Size
1/4 in
Valve Port Connection Size
1/4 in

Details

Item
Manifold Assembly
For Use With
Mark 8 Valves
Number of Stations
1
NPT Port (In.)
1/4
Number of Valve Stations
1
Cv
1.0
Series
Mark 8
Coefficient of Volume (Cv)
1
Includes DIN Rail Clamps
DIN Rails Clamps Included
Number of Valve Ports
1
Product Type
Manifold Assembly
Compatible Brand
Numatics
Compatible Series
Mark 8
Electrical Connection Type
Plug-In

Description

Manifold Assembly, For Use With Mark 8 Series Valves, Number of Valve Stations 1, Valve Port Size 1/4 in, Cv 1.0, Solenoid Valve Manifold, Mark 8 Series, Length (In.) 4 9/16 in, Width (In.) 2 in, Height (In.) 1 1/2 in, Includes -

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.