Zoro Homepage

Sub Base, 1 Station, 1/8 In NPT

  • Mfr # 103-493

  • Zoro # G0951431


product price: $29.49
/ea

Key Features

Overall Length
1 13/16 in
Overall Width
1 3/8 in
Overall Height
7/16 in
Width (In.)
1 3/8 in
Number of Stations
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-493
Zoro #
G0951431
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 13/16 in
Overall Width
1 3/8 in
Overall Height
7/16 in
Width (In.)
1 3/8 in
Length (In.)
1 13/16 in
Height (In.)
7/16 in
Valve Port Size
1/8 in
Valve Port Connection Size
1/8 in

Details

Item
Subbase
Number of Stations
1
Series
Mark 3
Cv
0.3
For Use With
Mark 3 Series Valves
NPT Port (In.)
1/8
Number of Valve Stations
1
Product Type
Subbase
Valve Port Connection Gender
Female
Port Location
Side
Valve Port Connection Type
NPT
Coefficient of Volume (Cv)
0.3
Compatible Series
Mark 3
Compatible Brand
Numatics
Number of Valve Ports
1

Description

Subbase, For Use With Mark 3 Series Valves, Number of Valve Stations 1, Valve Port Size 1/8 in, Cv 0.3, Solenoid Valve Manifold, Mark 3 Series, Length (In.) 1 13/16 in, Width (In.) 1 3/8 in, Height (In.) 7/16 in, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.