Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel, 10-32 UNF, 1/8In Push In

  • Mfr # 0FPRN4

  • Zoro # G9755916


product price: $36.49
/ea

Key Features

Max. Operating PSI
175
Inlet Port
10-32 UNF
Body Material
Aluminum
Overall Length
13/16 in
Overall Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0FPRN4
Zoro #
G9755916
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13/16 in
Overall Width
5/8 in
Width
31/50 in
Length
8/9 in
Inlet Port Connection Size
10-32
Outlet Port Connection Size
1/8 in

Details

Item
Flow Control Valve
Max. Operating PSI
175
Inlet Port
10-32 UNF
Body Material
Aluminum
Speed Adjustment
Screwdriver
CFM
3
Max. CFM - Valves
3 cfm
Spring
Stainless Steel
Body
Anodized Aluminum
Valve Outlet Port
1/8 in Push to Connect
Valve Max. Pressure Rating
175 psi
Outlet Port
1/8" Push In
Pressure Range
0 to 175 psi
Rotation
360 Degrees
Coefficient of Volume
0.05
Valve Inlet Port
10-32 UNF
Max. Temp.
160 Degrees F
Seal Material
Buna-N
Spring Material
Stainless Steel
Finish
Anodized
Operating Pressure - Minimum
0 psi
Product Type
Flow Control Valve
Operating Temperature - Maximum
160 Degrees F
Operating Pressure - Maximum
175 psi
Inlet Port Connection Type
NPT
Outlet Port Connection Type
NPT
Cartridge Material
Brass
Adjustment Method
Screwdriver
Operating Temperature - Minimum
0 Degrees F
Adjustment Material
Brass
Flow Rate - Maximum
3 scfm

Description

Flow Control Valve, Valve Inlet Port 10-32 UNF, Valve Outlet Port 1/8 in Push to Connect, Valve Max. Pressure Rating 175 psi, Max. CFM - Valves 3 cfm, Pressure Range 0 to 175 psi, Max. Temp. 160 Degrees F, Anodized Aluminum Body, 360 Degrees Rotation, Screwdriver Speed Adjustment, Stainless Steel Spring, Length 8/9 in, Width 31/50 in, Pneumatic Valves Product Group Flow Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.