Zoro Homepage

Swivel, 10-32 UNF, 8/9in L, 31/50 in.W

  • Mfr # 0FCRN

  • Zoro # G9755925


product price: $27.79
/ea

Key Features

Max. Operating PSI
175
Inlet Port
10-32 UNF
Body Material
Aluminum
Overall Length
13/16 in
Overall Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0FCRN
Zoro #
G9755925
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13/16 in
Overall Width
5/8 in
Width
31/50 in
Length
8/9 in
Inlet Port Connection Size
10-32
Outlet Port Connection Size
10-32

Description

Flow Control Valve, Valve Inlet Port 10-32 UNF, Valve Outlet Port 10-32 UNF, Valve Max. Pressure Rating 175 psi, Max. CFM - Valves 3 cfm, Pressure Range 0 to 175 psi, Max. Temp. 160 Degrees F, Anodized Aluminum Body, 360 Degrees Rotation, Screwdriver Speed Adjustment, Stainless Steel Spring, Length 8/9 in, Width 31/50 in, Pneumatic Valves Product Group Flow Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.