Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel, 1/2In NPT, 1/2In NPT

  • Mfr # 4FCRN

  • Zoro # G9755803


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Max. Operating PSI
175
Inlet Port
1/2" NPT
Body Material
Aluminum
Overall Length
2 3/4 in
Overall Width
1 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FCRN
Zoro #
G9755803
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in
Overall Width
1 13/16 in
Length
2 41/50 in
Width
1 21/25 in
Outlet Port Connection Size
1/2 in
Inlet Port Connection Size
1/2 in

Details

Item
Flow Control Valve
Max. Operating PSI
175
Inlet Port
1/2" NPT
Body Material
Aluminum
Pressure Range
0 to 175 psi
Valve Inlet Port
1/2 in NPT
Max. Temp.
160 Degrees F
Coefficient of Volume
2.5
Rotation
360 Degrees
Max. CFM - Valves
140 cfm
Valve Outlet Port
1/2 in NPT
CFM
140
Valve Max. Pressure Rating
175 psi
Body
Anodized Aluminum
Outlet Port
1/2" NPT
Spring
Stainless Steel
Speed Adjustment
Screwdriver
Seal Material
Buna-N
Spring Material
Stainless Steel
Product Type
Flow Control Valve
Adjustment Method
Screwdriver
Operating Temperature - Maximum
160 Degrees F
Operating Pressure - Maximum
175 psi
Inlet Port Connection Type
NPT
Finish
Anodized
Adjustment Material
Brass
Operating Pressure - Minimum
0 psi
Cartridge Material
Brass
Outlet Port Connection Type
NPT
Operating Temperature - Minimum
0 Degrees F
Flow Rate - Maximum
140 scfm

Description

Flow Control Valve, Valve Inlet Port 1/2 in NPT, Valve Outlet Port 1/2 in NPT, Valve Max. Pressure Rating 175 psi, Max. CFM - Valves 140 cfm, Pressure Range 0 to 175 psi, Max. Temp. 160 Degrees F, Anodized Aluminum Body, 360 Degrees Rotation, Screwdriver Speed Adjustment, Stainless Steel Spring, Length 2 41/50 in, Width 1 21/25 in, Pneumatic Valves Product Group Flow Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.