Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Numatics Swivel, 1/2In NPT, 3/8In Push In 4FPTN12

Swivel, 1/2In NPT, 3/8In Push In (Discontinued)

  • Mfr # 4FPTN12
  • Zoro # G9755645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FPTN12
Zoro #
G9755645
UPC #
-
Country of Origin
United States

Dimensions

Length
3 24/25 in
Width
1 21/25 in

Details

Item
Flow Control Valve
Max. Temp.
160 Degrees F
Valve Inlet Port
1/2 in NPT
Valve Outlet Port
3/8 in Push to Connect
Valve Max. Pressure Rating
175 psi
Max. CFM - Valves
140.00
Rotation
360 Degrees
Coefficient of Volume
2.5
Adjustment Knob
Knurled, Plastic Locking
Pressure Range
0 to 175 psi
Spring
Stainless Steel
Inlet Port
1/2" NPT
Max. Operating PSI
175
Body
Anodized Aluminum
CFM
140
Outlet Port
3/8" Push In
Speed Adjustment
Adjustment Knob

Description

Flow Control Valve, Valve Inlet Port 1/2 in NPT, Valve Outlet Port 3/8 in Push to Connect, Valve Max. Pressure Rating 175 psi, Max. CFM - Valves 140.00, Pressure Range 0 to 175 psi, Max. Temp. 160 Degrees F, Knurled, Plastic Locking Adjustment Knob, Anodized Aluminum Body, 360 Degrees Rotation, Adjustment Knob Speed Adjustment, Stainless Steel Spring, Length 3 24/25 in, Width 1 21/25 in, Pneumatic Valves Product Group Flow Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.