Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Numatics Swivel, 1/4In NPT, 1/4In NPT Push In 2FPTN8

Swivel, 1/4In NPT, 1/4In NPT Push In (Discontinued)

  • Mfr # 2FPTN8
  • Zoro # G9755706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FPTN8
Zoro #
G9755706
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Overall Width
1 1/4 in
Length
2 1/2 in
Width
1 7/25 in
Inlet Port Connection Size
1/4 in
Outlet Port Connection Size
1/4 in

Details

Item
Flow Control Valve
Max. Operating PSI
175
Inlet Port
1/4" NPT
Body Material
Aluminum
Max. CFM - Valves
34 cfm
Valve Inlet Port
1/4 in NPT
Max. Temp.
160 Degrees F
Outlet Port
1/4" Push In
Spring
Stainless Steel
CFM
34
Valve Max. Pressure Rating
175 psi
Body
Anodized Aluminum
Speed Adjustment
Adjustment Knob
Valve Outlet Port
1/4 in Push to Connect
Rotation
360 Degrees
Adjustment Knob
Knurled, Plastic Locking
Pressure Range
0 to 175 psi
Coefficient of Volume
0.6
Seal Material
Buna-N
Spring Material
Stainless Steel
Cartridge Material
Brass
Outlet Port Connection Type
Push-On
Adjustment Method
Knob
Operating Temperature - Minimum
0 Degrees F
Adjustment Material
Stainless Steel
Inlet Port Connection Type
NPT
Flow Rate - Maximum
34 scfm
Operating Temperature - Maximum
160 Degrees F
Finish
Anodized
Operating Pressure - Maximum
175 psi
Operating Pressure - Minimum
0 psi
Product Type
Flow Control Valve

Description

Flow Control Valve, Valve Inlet Port 1/4 in NPT, Valve Outlet Port 1/4 in Push to Connect, Valve Max. Pressure Rating 175 psi, Max. CFM - Valves 34 cfm, Pressure Range 0 to 175 psi, Max. Temp. 160 Degrees F, Knurled, Plastic Locking Adjustment Knob, Anodized Aluminum Body, 360 Degrees Rotation, Adjustment Knob Speed Adjustment, Stainless Steel Spring, Length 2 1/2 in, Width 1 7/25 in, Pneumatic Valves Product Group Flow Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.