Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel, 1/4InNPT, 3/8In Push In, 1-39/50InL

  • Mfr # 2FPRN12

  • Zoro # G9755846


product price: $63.89
/ea

Key Features

Max. Operating PSI
175
Inlet Port
1/4" NPT
Body Material
Aluminum
Overall Length
1 11/16 in
Overall Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FPRN12
Zoro #
G9755846
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 11/16 in
Overall Width
1 1/4 in
Width
1 7/25 in
Length
1 39/50 in
Outlet Port Connection Size
3/8 in
Inlet Port Connection Size
1/4 in

Details

Item
Flow Control Valve
Max. Operating PSI
175
Inlet Port
1/4" NPT
Body Material
Aluminum
Spring
Stainless Steel
Valve Max. Pressure Rating
175 psi
Outlet Port
3/8" Push In
Valve Outlet Port
3/8 in Push to Connect
Body
Anodized Aluminum
Max. CFM - Valves
34 cfm
Valve Inlet Port
1/4 in NPT
Speed Adjustment
Screwdriver
Max. Temp.
160 Degrees F
Coefficient of Volume
0.6
CFM
34
Pressure Range
0 to 175 psi
Rotation
360 Degrees
Seal Material
Buna-N
Spring Material
Stainless Steel
Operating Pressure - Maximum
175 psi
Adjustment Material
Brass
Flow Rate - Maximum
34 scfm
Operating Pressure - Minimum
0 psi
Inlet Port Connection Type
NPT
Outlet Port Connection Type
Push-On
Operating Temperature - Maximum
160 Degrees F
Finish
Anodized
Adjustment Method
Screwdriver
Cartridge Material
Brass
Product Type
Flow Control Valve
Operating Temperature - Minimum
0 Degrees F

Description

Flow Control Valve, Valve Inlet Port 1/4 in NPT, Valve Outlet Port 3/8 in Push to Connect, Valve Max. Pressure Rating 175 psi, Max. CFM - Valves 34 cfm, Pressure Range 0 to 175 psi, Max. Temp. 160 Degrees F, Anodized Aluminum Body, 360 Degrees Rotation, Screwdriver Speed Adjustment, Stainless Steel Spring, Length 1 39/50 in, Width 1 7/25 in, Pneumatic Valves Product Group Flow Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.