Zoro Homepage

Swivel, 1/8in NPT, 1/4In Push In, 49/50In W

  • Mfr # 1FPRN8

  • Zoro # G9755873


product price: $49.69
/ea

Key Features

Max. Operating PSI
175
Inlet Port
1/8" NPT
Body Material
Aluminum
Overall Length
1 7/16 in
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1FPRN8
Zoro #
G9755873
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 7/16 in
Overall Width
1 in
Length
1 23/50 in
Width
49/50 in
Inlet Port Connection Size
1/8 in
Outlet Port Connection Size
1/4 in

Details

Item
Flow Control Valve
Max. Operating PSI
175
Inlet Port
1/8" NPT
Body Material
Aluminum
Rotation
360 Degrees
Max. CFM - Valves
16 cfm
Pressure Range
0 to 175 psi
Valve Inlet Port
1/8 in NPT
Body
Anodized Aluminum
Spring
Stainless Steel
Coefficient of Volume
0.3
CFM
16
Valve Max. Pressure Rating
175 psi
Max. Temp.
160 Degrees F
Speed Adjustment
Screwdriver
Valve Outlet Port
1/4 in Push to Connect
Outlet Port
1/4" Push In
Seal Material
Buna-N
Spring Material
Stainless Steel
Adjustment Method
Screwdriver
Adjustment Material
Brass
Outlet Port Connection Type
Push-On
Finish
Anodized
Product Type
Flow Control Valve
Inlet Port Connection Type
NPT
Flow Rate - Maximum
16 scfm
Operating Pressure - Minimum
0 psi
Operating Pressure - Maximum
175 psi
Cartridge Material
Brass
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
160 Degrees F

Description

Flow Control Valve, Valve Inlet Port 1/8 in NPT, Valve Outlet Port 1/4 in Push to Connect, Valve Max. Pressure Rating 175 psi, Max. CFM - Valves 16 cfm, Pressure Range 0 to 175 psi, Max. Temp. 160 Degrees F, Anodized Aluminum Body, 360 Degrees Rotation, Screwdriver Speed Adjustment, Stainless Steel Spring, Length 1 23/50 in, Width 49/50 in, Pneumatic Valves Product Group Flow Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.