Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Numatics Swivel, 1/8InNPT, 1/4In Push In, Knob 1FPTN8

Swivel, 1/8InNPT, 1/4In Push In, Knob (Discontinued)

  • Mfr # 1FPTN8
  • Zoro # G9755724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1FPTN8
Zoro #
G9755724
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 3/16 in
Overall Width
1 in
Width
49/50 in
Length
2 17/81 in
Inlet Port Connection Size
1/8 in
Outlet Port Connection Size
1/4 in

Details

Item
Flow Control Valve
Max. Operating PSI
175
Inlet Port
1/8" NPT
Body Material
Aluminum
Pressure Range
0 to 175 psi
Speed Adjustment
Adjustment Knob
Rotation
360 Degrees
Max. Temp.
160 Degrees F
Body
Anodized Aluminum
Adjustment Knob
Knurled, Plastic Locking
Valve Max. Pressure Rating
175 psi
Valve Outlet Port
1/4 in Push to Connect
Max. CFM - Valves
16 cfm
Outlet Port
1/4" Push In
Valve Inlet Port
1/8 in NPT
CFM
16
Coefficient of Volume
0.3
Spring
Stainless Steel
Spring Material
Stainless Steel
Operating Pressure - Maximum
175 psi
Adjustment Method
Knob
Operating Pressure - Minimum
0 psi
Operating Temperature - Maximum
160 Degrees F
Outlet Port Connection Type
Push-On
Inlet Port Connection Type
NPT
Product Type
Flow Control Valve
Flow Rate - Maximum
16 scfm
Adjustment Material
Plastic

Description

Flow Control Valve, Valve Inlet Port 1/8 in NPT, Valve Outlet Port 1/4 in Push to Connect, Valve Max. Pressure Rating 175 psi, Max. CFM - Valves 16 cfm, Pressure Range 0 to 175 psi, Max. Temp. 160 Degrees F, Knurled, Plastic Locking Adjustment Knob, Anodized Aluminum Body, 360 Degrees Rotation, Adjustment Knob Speed Adjustment, Stainless Steel Spring, Length 2 17/81 in, Width 49/50 in, Pneumatic Valves Product Group Flow Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.