Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel, 3/8In NPT, 3/8In Push In

  • Mfr # 3FPRN12

  • Zoro # G9755821


product price: $67.29
/ea

Key Features

Max. Operating PSI
175
Inlet Port
3/8" NPT
Body Material
Aluminum
Overall Length
2 3/16 in
Overall Width
1 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3FPRN12
Zoro #
G9755821
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 3/16 in
Overall Width
1 7/16 in
Length
2 20/87 in
Width
1 9/20 in
Inlet Port Connection Size
3/8 in
Outlet Port Connection Size
3/8 in

Details

Item
Flow Control Valve
Max. Operating PSI
175
Inlet Port
3/8" NPT
Body Material
Aluminum
Coefficient of Volume
1.6
Speed Adjustment
Screwdriver
Max. Temp.
160 Degrees F
Valve Max. Pressure Rating
175 psi
Outlet Port
3/8" Push In
Body
Anodized Aluminum
CFM
90
Max. CFM - Valves
90 cfm
Spring
Stainless Steel
Pressure Range
0 to 175 psi
Valve Inlet Port
3/8 in NPT
Rotation
360 Degrees
Valve Outlet Port
3/8 in Push to Connect
Seal Material
Buna-N
Spring Material
Stainless Steel
Outlet Port Connection Type
Push-On
Product Type
Flow Control Valve
Operating Temperature - Minimum
0 Degrees F
Adjustment Material
Brass
Flow Rate - Maximum
90 scfm
Finish
Anodized
Adjustment Method
Screwdriver
Operating Pressure - Minimum
0 psi
Inlet Port Connection Type
NPT
Operating Temperature - Maximum
160 Degrees F
Operating Pressure - Maximum
175 psi
Cartridge Material
Brass

Description

Flow Control Valve, Valve Inlet Port 3/8 in NPT, Valve Outlet Port 3/8 in Push to Connect, Valve Max. Pressure Rating 175 psi, Max. CFM - Valves 90 cfm, Pressure Range 0 to 175 psi, Max. Temp. 160 Degrees F, Anodized Aluminum Body, 360 Degrees Rotation, Screwdriver Speed Adjustment, Stainless Steel Spring, Length 2 20/87 in, Width 1 9/20 in, Pneumatic Valves Product Group Flow Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.