Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Numax 3 Gallon 1/2 HP Portable Electric Oil-Free Pancake Air Compressor Kit S3GIUPCK

3 Gallon 1/2 HP Portable Electric Oil-Free Pancake Air Compressor Kit (Discontinued)

  • Mfr # S3GIUPCK
  • Zoro # G2045960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S3GIUPCK
Zoro #
G2045960
UPC #
816376018064
Country of Origin
China

Description

The NuMax S3GIUPCK 3 Gallon 1/2 HP Portable Electric Oil-Free Pancake Air Compressor with 22-Gauge Upholstery Stapler, 25' Air Hose, 11-Piece Inflation Kit, and Fasteners (200 count) is perfect for supplying power to your pneumatic tools, upholstery and fabric applications, as well as handling all your inflation needs. The compressor contains an oil-free 1/2 HP electric motor for less maintenance, with thermal overload protection to safeguard against overheating and extend the life of the motor. The steel 3 gallon pancake tank is compact and durable, and does not require much space to get the job done. The two gauges for tank pressure and output air pressure are easy to read, and the convenient easy carry handle makes transporting the lightweight compressor a breeze. The drain valve and safety valve are durably constructed of brass to resist rust and corrosion, and a universal quick connect coupler makes it fast and easy to hook up your air powered tools. Three no mar anti-vibration rubberized feet on the compressor prevent it from moving around, provide excellent stability, and make it safe to use even on finished flooring surfaces. This 3 Gallon 1/2 HP Portable Electric Oil-Free Pancake Air Compressor Kit includes a 25' air hose, 11-piece inflation kit, 22-Gauge Upholstery Stapler and 200 fasteners so you can get right to work

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.